Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 1/4
Mfr # FD10-2E5
Zoro # G005956019
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/4" NPTF
- Drain Type Internal Automatic
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FD10-2E5
- Zoro # G005956019
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, Motorized, 1 in. (F)NPT, 200 ft. (1175-6-200-E-SP)
- DAYTON AC Gearmotor, 109.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (096040.00)
- ORS Ball Bearing, 60mm Bore, 130mm, Sealed (6312 2RS C3 G93)
- COXREELS Roller Guide, Bottom, 4-way (15354-8)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- TRU-FLATE Compact Air Line Filter (24-301)
- Master Pneumatic Compressed Air Treatment