Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 1/4 BSPP
Mfr # BFD60-2W
Zoro # G005956347
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
- Bowl Material Metal
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD60-2W
- Zoro # G005956347
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Bowl Material | Metal |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 18 In (K2G10-12V-BR-18)
- ZORO SELECT FHP Sheave, 2AK114-QT (2AK114)
- NTN NTN 6206LLB, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Sealed (6206LLB)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- ARROW PNEUMATICS Midflow Coalescing Filter W/Float Drain, 3/4" (F576FW)
- Master Pneumatic Compressor Air Filters