Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 1/4 BSPP, 40UM
Mfr # FD50-2E3W
Zoro # G405956282
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/4" BSPP
- Drain Type Internal Automatic
- Filter Rating 40 micron
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FD50-2E3W
- Zoro # G405956282
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Filter Rating | 40 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Interchange General Units, #VF2E212 (VF2E212)
- SMC Flow Control Valve, 1/8 In, NPT x Tube (AS2201F-N01-01SD)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-6-B (GRLA-1/8-PK-6-B)
- QA1 Female Stud Rod End, SS, RH, 1/4-28 (GFR4TS)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- BETA 1 FILTERS Air Filter replacement filter for 1401188 / ONAN (B1AF0009250)
- Master Pneumatic Compressed Air Treatment