Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 1/2, LG.GAUGE
Mfr # FD101L-4
Zoro # G005955999
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 5 micron
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD101L-4
- Zoro # G005955999
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Portable 2 Gallon Steel Air Tank (CAT-AUX02S)
- A1 CARDONE New Power Steering Pump Pully, 3P-33135 (3P-33135)
- MRC Double Row Ball Brgs, #5212MZZ (5212MZZ)
- AEROQUIP Hose Barb O-Ring, 10 Dash, PK50 (1F40106-10)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- NUMATICS Coal Filter, 3/4 in, Coalescing, 3.18 lb (8653AFEP5HA000N)
- Master Pneumatic Compressed Air Treatment