Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 1/2
Mfr # FD60-4W
Zoro # G005955982
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD60-4W
- Zoro # G005955982
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4 Female Plug (S-1810)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar (C-075)
- BANDO TimingBelt, Synchro-Link, Neoprene, 285L075 (285L075G)
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- PARKER Compressed Air Filter (AOPX010ANFX)
- Master Pneumatic Compressed Air Treatment