Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 1/2
Mfr # FD380-4C1
Zoro # G005956255
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/2" NPTF
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD380-4C1
- Zoro # G005956255
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base, NEMA Frame 42, 5-1/4 In. (22F211)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150)
- NTN Tapered Roller Bearing Cone, 387A (387A)
- DAYTON 3V250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (13V704)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 25 Micron Element, Aluminum (P3500200000P251)
- Master Pneumatic Compressed Air Treatment