Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 1/2
Mfr # BFD100-4E3W
Zoro # G405956251
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
- Filter Rating 40 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1/2" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFD100-4E3W
- Zoro # G405956251
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Filter Rating | 40 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ replacement for M124218 JOHN DEERE 1128DDE Belt for Auger, Ser. No. 210000 & Before, 4LK370 (4LK370)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC DHD60G20V, Pressure Line, 20 micron (ZX-DHD60G20V)
- TRITAN Angular Contact Ball Bearing, 3200lb. (5205 ZZ/C3 PRX)
- DIXON Coupler, (F)NPT, 1/4, Brass (2JF2-B)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- SOLBERG Filter Cartidge, Poly, 4-3/4 ID, 6-7/8 OD (32-17)
- Master Pneumatic Compressed Air Treatment