Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 1/2
Mfr # BFD100-4E3
Zoro # G905956287
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
- Filter Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD100-4E3
- Zoro # G905956287
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Filter Rating | 40 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-230/3)
- NATIONAL Small Bore Metric Seals, 55X85X10-R2LS32-S (55X85X10-R2LS32-S)
- BESTORQ Aftermarket CRAFTSMAN 7074J Replacement Belt, 4LK650 (4LK650)
- BRENNAN INDUSTRIES 05MJ-05MJ Straight Large Hex (2403-LH-05-05)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M08-02-BK00B)
- Master Pneumatic Compressor Air Filters