Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 1
Mfr # FD101-8
Zoro # G005955869
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Drain Type Internal Automatic
- Connection Size - Air Treatment 1" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD101-8
- Zoro # G005955869
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 3535 X 2-3/8-KW Taper Lock Bushing (3535 2-3/8 KWY 5/8X5/16)
- GATES PowerGrip GT3 Belts - 2M and 3M, 240-3MGT-15 (240-3MGT-15)
- PROLUBE Grease Fitting, M6 x 1, 90 Degree (46202)
- CAMOZZI Complete Filter Element 25 (C1-F20/3)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- EXTRACT-ALL Slotted Cover, Acrylic Hood for S-DTL-1 (IO-DTL-2)
- Master Pneumatic Compressed Air Treatment