Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 1
Mfr # BFD100N-8E4
Zoro # G005956309
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Filter Rating 20 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD100N-8E4
- Zoro # G005956309
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Filter Rating | 20 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN INDUSTRIAL Lincoln Industrial 83754 Retractable Air Hose Reel - 0. 5 in. x 50 ft. (LNI-83754)
- INGERSOLL-RAND Valve, Drain (32296238)
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56C, ODP (5KCR48TN2142T)
- GROZ Hose, 3/4" Inlet, 3/4" NPT Outlet (44094)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- Master Pneumatic Compressed Air Treatment