Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 1
Mfr # BFD100-8E4
Zoro # G605956099
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Bowl Material Metal
- Drain Type Internal Automatic
- Filter Rating 20 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFD100-8E4
- Zoro # G605956099
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Bowl Material | Metal |
Drain Type | Internal Automatic |
Filter Rating | 20 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Open End Wrench, 98283 (98283)
- DODGE F2B-DL-100, Two-Bolt Flange, Non-Expansion, Cast Iron, 1" Bore Dia. (128760)
- LOC-LINE Socket to 1/8 FNPT, 1/4In, PK20 (49431)
- ARSENAL BY ERGODYNE Polyester Hoist Bucket, Swivel (5970)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- Master Pneumatic Compressor Air Filters