Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 1
Mfr # BFD100-8E3
Zoro # G605956211
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Bowl Material Metal
- Filter Rating 40 micron
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD100-8E3
- Zoro # G605956211
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 40 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip, PK 50 (CU-SC2014-50K)
- PRECISION BRAND Create-A-Clamp Set with 20 Fasteners (41500)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, J2, 11 x 34in PL, 12 Rib (340J12)
- DIXON NK Series Industrial Japanese Quick Disconnect Pneumatic Coupler, 1/4-18 Nominal, 300 psi Pressure, (2NKM2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 1 Micron Element, Aluminum (P3500200000P011)
- Master Pneumatic Compressed Air Treatment