Shop All Filters & Regulators
Master Pneumatic
AID FIL/REG
Mfr # BCFDR55M-2L30P
Zoro # G505845325
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Metal
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BCFDR55M-2L30P
- Zoro # G505845325
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Metal |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Assembly, Trigger (2141-A93)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLV0)
- POWERFLITE 4L400 40" Outside Length, 1/2" Top Width, 1 Ribs (4L400-2)
- MASTER PNEUMATIC AID FIL REG 3/8 (CFDR60-3E3)
- MASTER PNEUMATIC AID FIL-REG 1/2 (CFDR60-4)
- MASTER PNEUMATIC CMB AID F/R PISTON 1/4 GA (CFDR55M-2)
- MASTER PNEUMATIC COMB F-R 1/2 MTL BWL (BCFR380-4)
- MASTER PNEUMATIC FIL/REG (CFR55M-2A)
- MASTER PNEUMATIC FIL/REG (BCFR60-3W)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- Master Pneumatic Compressed Air Treatment