Shop All Filters & Regulators
Master Pneumatic
AID FIL/REG 1/2, 0-150
Mfr # BCFDR60-4HNG
Zoro # G005953155
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Metal
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BCFDR60-4HNG
- Zoro # G005953155
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Metal |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Metric Assembly <4 OD, 32208M-90KM1 (32208M-90KM1)
- PIX Belt, B/5L, 21/32 x 57 in. OC (B54/5L570)
- DYNABRADE 5/16" ID x 5 ft Coupled Snubber Hose 300 PSI Teal (94855)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (BPN353F)
- MASTER PNEUMATIC FIL-REG 1/2 (CFR100-4)
- MASTER PNEUMATIC FIL/REG (BCFR60-3W)
- MASTER PNEUMATIC CMB AID F/R PISTON 1/4 GA (CFDR55M-2)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- MASTER PNEUMATIC COMB.AID FR 1/4 BSPP (BCFDR70-2W)
- MASTER PNEUMATIC FIL/REG (CFR55M-2A)
- MASTER PNEUMATIC MAN FIL/REG 3/8, 5UM, GAUGE (CFR350-3E5G)
- Master Pneumatic Filters & Regulators