Shop All Filters & Regulators
Master Pneumatic
AID FIL-REG 3/8
Mfr # CFDR60-3W
Zoro # G505845011
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Plastic
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CFDR60-3W
- Zoro # G505845011
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Plastic |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-40-300-PPVA-N3 (DSBC-40-300-PPVA-N3)
- SPEEDAIRE Air Filter Assembly Kit (TF060500AV)
- SPEEDAIRE Rubber Feet Kit (HL021300AV)
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- MASTER PNEUMATIC MAN FIL/REG 3/8, 5UM, GAUGE (CFR350-3E5G)
- MASTER PNEUMATIC CMB F/R PISTON 1/4 0-50 G (CFR55M-2L)
- MASTER PNEUMATIC FIL-REG PISTON 0-30, GAGE (CFR10ML30)
- MASTER PNEUMATIC FIL/REG (BCFR60-3W)
- MASTER PNEUMATIC CMB AID F/R PISTON 1/4 GA (CFDR55M-2)
- ARROW PNEUMATICS Mini filter/Regulator, Poly Bowl, 1/8" (B741G)
- Master Pneumatic Filters & Regulators