Shop All Compressor Air Filters
Master Pneumatic
AID FIL COAL FIL 3/8
Mfr # BFDFC70-3
Zoro # G005956354
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFDFC70-3
- Zoro # G005956354
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE GREASE GUN HOLDER (NS149SP)
- LUBRIPLATE H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing PK40 (L0232-098)
- EATON AEROQUIP Adpt, FJIC, 1-1/16-12, Cap (210292-12S)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SL00B)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- Master Pneumatic Compressor Air Filters