Shop All Compressor Air Filters
Master Pneumatic
AID FIL-COAL 3/4, .01M, DIF
Mfr # BFDFCD100-6E8
Zoro # G005956330
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4" NPTF
- Bowl Material Metal
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFDFCD100-6E8
- Zoro # G005956330
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3258)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75NSRM01.00)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- BUYERS PRODUCTS 1 Inch NPTF Two Position Selector Valve (HSV100)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- ARROW PNEUMATICS Midflow Coalescing Filter, 3/4" (F586W)
- Master Pneumatic Compressed Air Treatment