Shop All Compressor Air Filters
Master Pneumatic
AID FIL 3/8, MTL BWL, 'E3'
Mfr # BFD380-3C1E3
Zoro # G005955975
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Bowl Material Metal
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD380-3C1E3
- Zoro # G005955975
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 40 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X075KW)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025-050SS)
- CAMOZZI Filter/Regulator Combo (MC202-D00)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MILTON Electronic Air Compressor Drain and Y Strainer (1139-3)
- Master Pneumatic Compressed Air Treatment