Shop All Compressor Air Filters
Master Pneumatic
AID FIL 3/8, METAL
Mfr # BFD101-3NG
Zoro # G605956266
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/8" NPTF
- Filter Rating 5 micron
- Bowl Material Metal
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD101-3NG
- Zoro # G605956266
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, CSB, 1in dia, 3147.33 lb. (CSB205-16)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-02-FKG0B)
- BESTORQ Banded Cogged Belt, 82 in Outside Length, 2.61 in Top Width, 3 Ribs (3/CX78)
- DAYTON Capacitor-Start General Purpose Motor, 3/4, 1/5 HP, 115V AC Voltage, 56 Frame (5FTT1)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- ARO Compressed Air Filter, 250 psi, 1.81 In. W (F35121-420)
- Master Pneumatic Compressor Air Filters