Shop All Compressor Air Filters
Master Pneumatic
AID FIL 3/4 MTL, TAPPED
Mfr # BFD380-6C3NG
Zoro # G005956323
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4" NPTF
- Bowl Material Metal
- Filter Rating 5 micron
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFD380-6C3NG
- Zoro # G005956323
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 5 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 140 (5VX1400)
- NATIONAL Small Bore Metric Seals, 65X85X13-R2LS32-S (65X85X13-R2LS32-S)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11S)
- B B MANUFACTURING SDx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-5/8)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- DEVILBISS 1St Stage 5 Micron Replacement Filter Haf-6 (190727)
- Master Pneumatic Compressed Air Treatment