Shop All Compressor Air Filters
Master Pneumatic
AID FIL 3/4 MTL, 5UM, GAGE
Mfr # BFD380S-6E5
Zoro # G605956167
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Connection Size - Air Treatment 3/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD380S-6E5
- Zoro # G605956167
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Filter Rating | 5 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX Power Unit Steel Tank 1.5 Gallon Kr41 Pick A Pack (300064)
- DAYTON A101 V-Belt, 103" Outside Length, 1/2" Top Width, 1 Ribs (3GWG9)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (RSG300-10CN-G)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 6 In (K2XG20-12V-06)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- SMC Air Filter (AF20-N02-CZ-D)
- Master Pneumatic Compressor Air Filters