Shop All Compressor Air Filters
Master Pneumatic
AID FIL 3/4 METAL, NO GAGE
Mfr # BFD101-6NG
Zoro # G605956334
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/4" NPTF
- Bowl Material Metal
- Filter Rating 5 micron
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD101-6NG
- Zoro # G605956334
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 5 micron |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-Flat (GW-97075)
- INTERSTATE PNEUMATICS Compressor Air Filter1/2 Inch MPT Paper Cartridge + Plastic Body (SA9)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL29)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6203 2RS (SS6203 2RS FM222)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- DEVILBISS Desiccant Air Filter, DAD500 (DEVDAD500)
- Master Pneumatic Compressor Air Filters