Shop All Compressor Air Filters
Master Pneumatic
AID FIL 3/4 G.PORTS, NO GA
Mfr # FD101-6NG
Zoro # G605956013
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/4" NPTF
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FD101-6NG
- Zoro # G605956013
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 18.75" OD (1841B)
- EATON Fan Kit, Frame 3, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR3FAN)
- OETIKER Hose Clamp Assortment, Double Ear, Zinc-Plated Steel, Plastic Case (18500114)
- INTERSTATE PNEUMATICS Swivel Bracket for HSR50, HSR80 and HSR90 Hose Reels (HSR90-SB)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- SOLBERG Coalescing Cartridge Filter, 24 cfm (FG10)
- Master Pneumatic Compressed Air Treatment