Shop All Compressor Air Filters
Master Pneumatic
AID FIL 3/4 'E3', BSPP
Mfr # FD380-6C1E3W
Zoro # G605955801
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Filter Rating 40 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/4" BSPP
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD380-6C1E3W
- Zoro # G605955801
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Bowl Material | Plastic |
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 10 mm, 1200 mm (10MM SOFT CTL X 1200M)
- CLIMAX METAL PRODUCTS ISCC-025-025-A One-Piece Industry Standard Clamping Coupling (ISCC-025-025-A)
- NOVAFLEX 2" ID x 20 ft Coupled Chemical Hose GN (CXPG200-20NN)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MONNIER 1/4IN 150PSI NPT PNEUMATIC FILTER (204-3009-2)
- Master Pneumatic Compressor Air Filters