Shop All Compressor Air Filters
Master Pneumatic
AID FIL 3/4 BSPP NO GAGE
Mfr # FD380-6NGW
Zoro # G605955993
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/4" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 5 micron
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FD380-6NGW
- Zoro # G605955993
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- DAYTON Radial Bearing, DBL Seal, 0.7500 In. Bore (1ZGD7)
- WESTWARD Grease Fitting, Straight, Stl, 1-5/8"L, PK10 (52NZ79)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR1035)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- KENMORE 3PK 1532GAL Filter (VRC2)
- Master Pneumatic Compressor Air Filters