Shop All Compressor Air Filters
Master Pneumatic
AID FIL 1/2RED, 5UM, L.GAGE
Mfr # FD380L-4C2E5
Zoro # G605956150
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Drain Type Internal Automatic
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD380L-4C2E5
- Zoro # G605956150
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Plastic |
Drain Type | Internal Automatic |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555858 (ET525SR-030A)
- BAILEY HYDRAULICS Riveted Roller Chain Box 80R-10 - Standard: 80 Chain Size, 10 Ft, 131539 (131539)
- APACHE Apache UT, 287 2-7/8, 3-3/16 Stainless Steel Ultra T-Bolt Clamp (43082020)
- FESTO Ball Valve VAPB-1-F-40-F0304 (VAPB-1-F-40-F0304)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- BETA 1 FILTERS Air Filter replacement filter for 88171913 / INGERSOLL RAND (B1AF0005175)
- Master Pneumatic Compressor Air Filters