Shop All Compressor Air Filters
Master Pneumatic
AID FIL 1/2 LG.GAGE
Mfr # FD380L-4C3
Zoro # G605956075
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FD380L-4C3
- Zoro # G605956075
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Flow Sight (F154)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-332)
- D&D 136" Outside Length, 7/8" Top Width, 1 Ribs (C132)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3520M, TEAO, F1 (AOM3558T)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- ARROW PNEUMATICS In-Line Tool Filter, Air; Oil, 5/16 (9073)
- Master Pneumatic Compressor Air Filters