Shop All Compressor Air Filters
Master Pneumatic
AID FIL 1/2 LG.GAGE
Mfr # FD380L-4
Zoro # G005956224
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FD380L-4
- Zoro # G005956224
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Plastic |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Capt Jacks Dust 4 Lb (258)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1328mm PL, T166 (D1328-8M-20)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 13-3/4 L, PK50 (5050014)
- PIX Poly Rib J Belt, 18 in. EL-4 Rib (180J4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- HANKISON Filter, Oil Vapor Rmvl, Actiated Carbon, 1" (F08-CF-T)
- Master Pneumatic Compressor Air Filters