Shop All Compressor Air Filters
Master Pneumatic
AID FIL 1/2 LG.GAGE, 40MIC
Mfr # FD380L-4C3E3
Zoro # G505956205
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Drain Type Internal Automatic
- Bowl Material Plastic
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD380L-4C3E3
- Zoro # G505956205
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 40 micron |
Drain Type | Internal Automatic |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6309ZC3, 6300 Series Single Row Deep Groove Ball Bearing (6309ZC3)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B7V3BB549A)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP60 7/8 (2VP60 7/8)
- DEWALT 3/8" NPT Drain Valve (DXCM072-0035)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MILTON Polycarbonate FRL Micro Filter, 1/4" NPT (1018)
- Master Pneumatic Compressed Air Treatment