Shop All Compressor Air Filters
Master Pneumatic
AID FIL 1/2 BSPP
Mfr # BFD60-4E4W
Zoro # G005955920
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Drain Type Internal Automatic
- Filter Rating 20 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/2" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD60-4E4W
- Zoro # G005955920
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Bowl Material | Metal |
Drain Type | Internal Automatic |
Filter Rating | 20 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Flat Type Idler Pulleys: 5/8 I.D., 4 O.D., 3/4 Width (133793)
- WESTWARD Grease Gun, Pistol, Hose, 6000 psi (4BY81)
- FOSTER Brass Plug, Straight Thru 1/2" FPT (50FPB)
- ZORO SELECT Strainer, Suction, 3/4 In (24W721)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- DEVILBISS Charcoal Filter Element Haf-36 (190937)
- Master Pneumatic Compressed Air Treatment