Shop All Compressor Air Filters
Master Pneumatic
AID FIL 1-1/2BSPP, LG.GAGE
Mfr # BFD201-12W
Zoro # G605956037
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
- Connection Size - Air Treatment 1-1/2" BSPP
- Filter Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFD201-12W
- Zoro # G605956037
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Filter Rating | 40 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 59.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL2)
- DAYTON DC Gearmotor, 1,112.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 90V DC Voltage (6Z413)
- SMC Guided Cylinder, 25mm Bore, 25mm Stroke (MGPM25-25AZ)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/16 In, St (3ZN92)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- BETA 1 FILTERS Air Filter replacement filter for 6211473950 / QUINCY (B1AF0005175)
- Master Pneumatic Compressor Air Filters