Shop All Filters & Regulators
Master Pneumatic
AID F-FC-R-V 3/4, BRKT, GAGE
Mfr # CBM1C7AV121J46
Zoro # G905954511
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Metal
- Drain Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # CBM1C7AV121J46
- Zoro # G905954511
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Metal |
Drain Type | Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (4M226)
- FESTO Connecting Cable NEBS-L1G4-K-2.5-LE4 (NEBS-L1G4-K-2.5-LE4)
- DAYTON Motor Start Capacitor, 540-648 MFD, Round (2MDU5)
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI18N (MI18N)
- MASTER PNEUMATIC FIL/REG (CFR55M-2A)
- MASTER PNEUMATIC FIL-REG ASSEMBLY (BFDR10-2W)
- MASTER PNEUMATIC FIL-REG 1/2 (CFR100-4)
- MASTER PNEUMATIC COMB.AID FR 1/4 BSPP (BCFDR70-2W)
- MASTER PNEUMATIC FILTER REGULATOR (FR10-2L30)
- MASTER PNEUMATIC COMB AID FRL W/SHUTOFF (VCFDRL10-M10)
- MASTER PNEUMATIC FIL-REG PISTON 0-30, GAGE (CFR10ML30)
- Master Pneumatic Filters & Regulators