Shop All Filters & Regulators
Master Pneumatic
AID COMB FIL REG 1/2
Mfr # BCFDR380-4E3H
Zoro # G905953330
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Adjustment Range - Air Treatment 0 to 100 psi
- Bowl Material - Air Treatment Metal
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BCFDR380-4E3H
- Zoro # G905953330
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Adjustment Range - Air Treatment | 0 to 100 psi |
Bowl Material - Air Treatment | Metal |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Element, WE5, Urethane (WE5)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 11 oz Aerosol Can (00116)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ5, 5 micron, Outside-In (MF0594578)
- PIX Belt, 3V, 3/8 x 36 in. OC (3V360)
- MASTER PNEUMATIC FIL-REG 1/2 (CFR100-4)
- MASTER PNEUMATIC FIL-REG ASSEMBLY (BFDR10-2W)
- MASTER PNEUMATIC CMB AID F/R PISTON 1/4 GA (CFDR55M-2)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- MASTER PNEUMATIC FIL-REG 1/2 (FR60-4)
- MASTER PNEUMATIC FIL/REG (CFR55M-2A)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-02-FHG0B)
- Master Pneumatic Filters & Regulators