Shop All Compressor Air Filters
Master Pneumatic
AID COAL FILTER W/MTL BWL
Mfr # BFCD60-2
Zoro # G605954507
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 1/4" NPTF
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD60-2
- Zoro # G605954507
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QBML-10-32-UNF-5/32-U (QBML-10-32-UNF-5/32-U)
- D&D 134 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB130)
- PORTER-CABLE Air Tool Oil, 8 oz. (PXCM018-0059)
- MANITOU Bronze Bushings (Straight): 1/2 in. I.D., 3/4 in. Length, 3/4 in. O.D. (153190)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- ARROW PNEUMATICS Arrow Standard Particulate Filter F352w, Metal Bowl, 1/4" Npt, 250 Psi (F352W)
- Master Pneumatic Compressor Air Filters