Shop All Compressor Air Filters
Master Pneumatic
AID COAL FILTER 1/4, GAGE
Mfr # FCD101-2
Zoro # G005954459
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1/4" NPTF
- Bowl Material Plastic
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD101-2
- Zoro # G005954459
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Pressure Regulator, Pipe Size 1/2" (06R313AC)
- PIX V-Belt, Cogged 5/8 X 150 (5VX1500)
- GATES Multi-Use Hose, 27406 (27406)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S27AJSR07510A)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- Master Pneumatic Compressor Air Filters