Shop All Compressor Air Filters
Master Pneumatic
AID COAL FILTER 1/2BSPP
Mfr # FCD101-4NGW
Zoro # G005954503
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Filter Rating 0.3 micron
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FCD101-4NGW
- Zoro # G005954503
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Quick Exhaust Valve VBQF-U-G14-E (VBQF-U-G14-E)
- CARLISLE AP79 Super Blue Ribbon V-Belt (AP79)
- MILTON INDUSTRIES ASME Safety Valve (S-1090-200)
- SKF SKF-604-2Z, Single Row Ball Brgs, 6042Z (604-2Z)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- Master Pneumatic Compressed Air Treatment