Shop All Compressor Air Filters
Master Pneumatic
AID COAL FIL 3/4BSPP 'E8'
Mfr # FCD380-6E8W
Zoro # G005954480
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 3/4" BSPP
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FCD380-6E8W
- Zoro # G005954480
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Bowl Material | Plastic |
Filter Rating | 0.01 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 28/Skid 1Am-Nrv-60-Gr11 Air Motor (1AM-NRV-60-GR11)
- ZEP 120 lb Drum Green (312142)
- BRENNAN INDUSTRIES 06MAORB-04MP 90 Deg Elbow Forged, 2PK (6806-06-04-NWO-FG)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- Master Pneumatic Compressor Air Filters