Shop All Compressor Air Filters
Master Pneumatic
AID COAL FIL 3/4 'E8'
Mfr # FCD380-6E8
Zoro # G005954466
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/4" NPTF
- Filter Rating 0.01 micron
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD380-6E8
- Zoro # G005954466
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.01 micron |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 3/4, 1/2, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 31C8201 (9406A)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04272, Pressure Line, 10 micron, Outside-In (MF0059844)
- INGERSOLL-RAND Filter Element, 1 Micron, 22 scfm (24241846)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.7512OT3E56-S)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- SOLBERG Filter Cartridge, Paper, 2 Microns (32-00)
- Master Pneumatic Compressed Air Treatment