Shop All Compressor Air Filters
Master Pneumatic
AID COAL FIL 3/4, 0.01, RED
Mfr # BFCD380-6C2E8
Zoro # G005954428
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/4" NPTF
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD380-6C2E8
- Zoro # G005954428
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Drain Type | Internal Automatic |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON 31881, Pressure Line, 10 micron, Outside-In (MF0058380)
- CRC CRC 3-36® Multi-Purpose Lubricant & Corrosion Inhibitor, 5 Gallon, Pail, Petroleum (3009)
- BESTORQ 3L490 V Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (3L490)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/2" (WE4H112)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- SOLBERG Filter Cartridge, 9 7/8 ID, 11 1/2 OD, 7 H (32-08)
- Master Pneumatic Compressor Air Filters