Shop All Compressor Air Filters
Master Pneumatic
AID COAL FIL 1/4 'E8'BSPP
Mfr # BFCD70-2E8W
Zoro # G005954442
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
- Filter Rating 0.01 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD70-2E8W
- Zoro # G005954442
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Engine Mount - Rear, EM-9316 (EM-9316)
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade E77 (REP2896W)
- MITSUBOSHI Metric Cogged V-Belt SPA Type, 12.7mm x 1600mm (SPAX1600)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (UCF214-43)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- PORTER-CABLE 3-Tool and Compressor Combo Kit (PCFP12234)
- Master Pneumatic Compressed Air Treatment