Shop All Compressor Air Filters
Master Pneumatic
AID COAL FIL 1/4 & 1/8
Mfr # FCD10-21
Zoro # G005954497
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
- Connection Size - Air Treatment 1/4" NPTF
- Filter Rating 0.3 micron
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FCD10-21
- Zoro # G005954497
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW 4-BOLT FLANGE (UCF208)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF1)
- CLESCO PBCH-BS-118 Pillow Block Bearing (PBCH-BS-118)
- TRITAN Roller Chain, Double Strand, 10 ft. (100-2R X 10FT)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP (W1040F5P)
- Master Pneumatic Compressed Air Treatment