Shop All Compressor Air Filters
Master Pneumatic
AID COAL FIL 1/2 BSPP E8
Mfr # BFCD380-4E8W
Zoro # G405954455
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
- Connection Size - Air Treatment 1/2" BSPP
- Filter Rating 0.01 micron
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD380-4E8W
- Zoro # G405954455
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Flow Control, 65GPM Max Flow, 3/4"NPTF Prt (450054)
- FLEXZILLA Pro Water Reusable Fitting, 5/8" Barb, 3 (RP900625F)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2028 OH)
- FESTO Filter LF-D-MIDI-A (LF-D-MIDI-A)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- SOLBERG Oil Mist Filter, 1" Inlet, 16 cfm (EF-FG9-103)
- Master Pneumatic Compressor Air Filters