Shop All Compressor Air Filters
Master Pneumatic
AID COAL 3/4 SM GAGE, BSPP
Mfr # FCD380S-6C1W
Zoro # G605954484
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 3/4" BSPP
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD380S-6C1W
- Zoro # G605954484
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Filter Rating | 0.3 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3327 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B128)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1320D010BH4HCV, Pressure Line, 10 micron, Outside-In (MF0060083)
- FESTO Standards-Based Cylinder DSNU-16-10-P-A (DSNU-16-10-P-A)
- IGUS IGUS WJ200UM-01-20 DryLin with 20mm Bearing Block (WJ200UM-01-20)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- POWERMATE Air Filter Element, Oil Free Pumps, Models (019-0279RP)
- Master Pneumatic Compressed Air Treatment