Shop All Compressor Air Filters
Master Pneumatic
AID COAL 1-1/4 BSPP, GAGE
Mfr # BFCD201-10W
Zoro # G005954435
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Connection Size - Air Treatment 1-1/4" BSPP
- Bowl Material Metal
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD201-10W
- Zoro # G005954435
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" BSPP |
Details
Drain Type | Internal Automatic |
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNTAIN 1/4" Multipurpose Whip Air Hose (6224)
- AIGNEP USA Elbow Mender, Composite, 1/4" Tube, 250 psi (85130-04)
- DODGE F4B-E-300R Type E-Xtra Flange Bearing, 4-Bolt Base (023111 F4B-E-300R)
- EATON AEROQUIP Hose Adapter, 90 deg. Elbow, 2.33" L (2071-24-24S)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MILTON Heavy Duty Compressor Pressure Switch (S-1062)
- Master Pneumatic Compressor Air Filters