Shop All Compressor Air Filters
Master Pneumatic
ADSORBER FILTER
Mfr # BFC70H-2E9
Zoro # G005954336
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 0.3 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC70H-2E9
- Zoro # G005954336
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Drain Type | Manual |
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Hydraulic Motors - 4-Bolt: 6.15 CID, 1/2 NPT Ports, 2576 PSI, 600 RPM, 2124 Torque (271502)
- BRENNAN INDUSTRIES 20 Split Flange Kit Code 62 (1902-20)
- SKF SKF 6200 2Z, Single Row Ball Bearings (6200 2Z)
- FESTO Multi-Position Kit DPNC-100 (DPNC-100)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- BETA 1 FILTERS Air Filter replacement filter for C16400 / MANN FILTER (B1AF0005135)
- Master Pneumatic Compressed Air Treatment