Shop All Compressor Air Filters
Master Pneumatic
ADSORBER FILTER
Mfr # BFC70-2E9W
Zoro # G005954343
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Connection Size - Air Treatment 1/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC70-2E9W
- Zoro # G005954343
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Drain Type | Manual |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Ideal Tridon 11/16 in. 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Band (625016551)
- HOT MAX HOSE 1/4X25 OXY ACETYLENE (22067)
- WEG Motor 1.5Hp 2P 56 Wcf2, Nema 56 Tefc (00156ET3E56-S)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- Master Pneumatic Compressor Air Filters