Shop All Compressor Air Filters
Master Pneumatic
ADSORBER FILTER 3/8
Mfr # FC380-3C1E9
Zoro # G005954299
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" NPTF
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC380-3C1E9
- Zoro # G005954299
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Inlet Bushing Assy (IR295A-A565)
- ARO Valve, Alpha Series, A412SS-024-A (A412SS-024-A)
- DAIDORPORATION 10' 50 Roller Chain (TRC50-MD)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 47" (A47)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- Master Pneumatic Compressor Air Filters