Shop All Compressor Air Filters
Master Pneumatic
ADSORBER FIL 3/8
Mfr # FC380-3E9
Zoro # G405954370
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 3/8" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC380-3E9
- Zoro # G405954370
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting Cap Tab, Yellow (H88106)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Greencheck Fan Replacement For: 7108-2425 (D1061)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B46SDS (2B46SDS)
- MAIN FILTER Hydraulic Filter, replaces WIX D77E10GAV, Pressure Line, 10 micron, Outside-In (MF0509297)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MILTON Electronic Compressor Tank Drain, 1/4" (1139-1)
- Master Pneumatic Compressed Air Treatment