Shop All Compressor Air Filters
Master Pneumatic
ADSORBER FIL 3/8
Mfr # FC380-3C3E9
Zoro # G005954411
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC380-3C3E9
- Zoro # G005954411
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1549 mm Outside Length, 10 mm Top Width, 1 Ribs (3L610)
- JIE DRIVES Worm Gearbox Size 63, ratio 100, NEMA56C Input (JRWND63-100-56C)
- HANKISON Dryer, 150 cfm Max. Flow, 40 HP Max. Air (FLX1.5-1)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2119)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- Master Pneumatic Compressor Air Filters