Shop All Compressor Air Filters
Master Pneumatic
ADSORBER FIL 3/8 BSPP
Mfr # FC380-3E9W
Zoro # G605954323
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 3/8" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC380-3E9W
- Zoro # G605954323
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Coolant, 5 gal, Bucket (76205)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- ELESA Oil level indicators, HCX.127-VT-M12 (HCX-VT)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-107 MULTIPAK (123813 P2B SC 107)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- EMAX Airbase Filter Maintenance Kits for 25HP Piston Compressors (FKIT010)
- Master Pneumatic Compressed Air Treatment